This product requires certification to purchase.

80 L Heavy Gauge Bullet Round Open Top Commercial Trash Can in Brushed Stainless Steel

Simplehuman

80 L Heavy Gauge Bullet Round Open Top Commercial Trash Can in Brushed Stainless Steel

  • Fast #
  • Part #SCW1469
  • Item #7682256
  • Manufacturer Part #CW1469
3.3 out of 5 Customer Rating
Brand image
Simplehuman

80 L Heavy Gauge Bullet Round Open Top Commercial Trash Can in Brushed Stainless Steel

  • Fast #
  • Part #SCW1469
  • Item #7682256
  • Manufacturer Part #CW1469
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The lid's 10.5-inch opening is extra wide so it's easy to scrape off food trays or throw away bulky items.
  • " Extra-large capacity and an open lid make this an ideal choice for commercial spaces like hotel lobbies, restaurants or banquet rooms."
  • Thick, heavy-gauge steel makes this can dent-resistant and sturdy
  • Lid lifts off easily for a quick bag change
  • Just grab the side handles to move the can
  • simplehuman Code X custom fit trash can liners are designed to fit this can perfectly and are extra strong to prevent leaks and tears.
  • 10-year warranty
  • Requires Certification

Specifications

Capacity:
80 L
Color Finish Name:
Brushed Stainless Steel
Height:
30 in
Length:
17-4/5 in
Material:
Stainless Steel
UPC:
838810016603
Weight:
17.6 lb
Width:
17-4/5 in