2Nd Story High Reach Pressure Washer Nozzle Kit (5000 Psi)
2Nd Story High Reach Pressure Washer Nozzle Kit (5000 Psi)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Universal Fit 2nd Story Nozzle Kit
- Wash eaves, windows, & trim with both feet on the ground
- Must-have accessory for any high reach power washing projects
- Orange Jet Soap Nozzle: Launches soap to second-story siding & windows
- Blue Jet Flush Nozzle: Longer reach cleaning & quick, high-flow cleanup
- Easy Quick Connection
- Uses standard 1/4-Inch quick connectors found on many pressure washers
- Compatible with most power washer extension spray wands and lances
- Will not fit bayonet-style connectors
- Quality Construction: Simpson second story nozzles are made for reliability & durability. Great at cleaning hard to remove dirt, grime, and debris
Specifications
- Application:
- Residential
- Height:
- 1-1/4 in
- Length:
- 1-1/4 in
- Pressure - Maximum:
- 5000 psi
- Type:
- F80177
- UPC:
- 879399002304
- Weight:
- 0.18 lb
- Width:
- 1 in