3600 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Aaa Pum
3600 Psi Gas Cold Wtr Alum Frm Press Wshr W/ Aaa Pum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SIMPSON Professional Aluminum Series
- Designed to meet the rigorous demands of the cleaning pro
- Perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services
- Honda GX200 OHV Commercial Series Engine With Oil Alert
- Starts easy, runs smoothly, & delivers high output
- Delivers up to 3600 PSI to handle large jobs efficiently
- AAA Industrial Triplex Plunger Pump
- Develops up to 2.5 gallons per minute to clean quickly
- Triplex pumps run cooler & last longer than axial pumps; can be rebuilt
- PowerBoost Technology: Provides higher pressure at the nozzle resulting in greater impact and cleaning performance
Specifications
- Flow Rate:
- 2.5 gpm
- Height:
- 34 in
- Horsepower:
- 5 1/2 hp
- Length:
- 21 in
- Power Source:
- Gas
- Pressure - Maximum:
- 3600 psi
- Type:
- F60689
- Weight:
- 78 lb
- Width:
- 24 in