This product requires certification to purchase.

4000 Psi Gas Cold Wtr Press Wshr W/ Aaa Pump & Honda Gx270 Engi

Simpson

4000 Psi Gas Cold Wtr Press Wshr W/ Aaa Pump & Honda Gx270 Engi

  • Fast #
  • Part #F60869
  • Item #11755021
  • Manufacturer Part #60869
4.7 out of 5 Customer Rating
Brand image
Simpson

4000 Psi Gas Cold Wtr Press Wshr W/ Aaa Pump & Honda Gx270 Engi

  • Fast #
  • Part #F60869
  • Item #11755021
  • Manufacturer Part #60869
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • SIMPSON PowerShot Series
  • Designed to meet the rigorous demands of the cleaning pro
  • Great for construction, equipment upkeep, facility & fleet maintenance cleaning
  • Honda GX270 OHV Commercial Series Engine With Oil Alert
  • Starts easy, runs smoothly, & delivers high output
  • Delivers up to 4000 PSI to handle large jobs efficiently
  • AAA Industrial Triplex Plunger Pump
  • Develops up to 3.5 gallons per minute to clean quickly
  • Triplex pumps run cooler & last longer than axial pumps; can be rebuilt
  • PowerBoost Technology: Provides higher pressure at the nozzle resulting in greater impact and cleaning performance
  • Requires Certification
Dimensions & Measurements
Flow Rate
3.5 gpm
Height
29 in
Length
38 in
Pressure - Maximum
4000 psi
Weight
120 lb
Width
23-1/2 in
Electrical & Operational Information
Horsepower
8 1/2 hp
Power Source
Gas
Warranty & Product Information
Type
F60869