5000 Psi Pressure Washer Hose Reel 100' X 3/8(Fits Superpro Roll Cage Models Only)
5000 Psi Pressure Washer Hose Reel 100' X 3/8(Fits Superpro Roll Cage Models Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 100-Foot Manual High Pressure Hose Reel
- Provides more control during use and easy storage
- Designed to be used with pressure washer hoses only
- Rated Up To 5000 PSI
- 3/8 inch male NPT inlet
- 3/8 inch female NPT outlet
- Maximum Temperature 212 Deg F
- Heavy-Duty Steel Frame
- Powder coated reduces rust and corrosion
- Integrated handles for easy handling
Documents
Specifications
- Application:
- Commercial
- Height:
- 18-1/2 in
- Length:
- 18-1/2 in
- Pressure - Maximum:
- 5000 psi
- Type:
- F80399
- UPC:
- 879399004889
- Weight:
- 27 lb
- Width:
- 16-1/2 in