Armor 200-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors (Hot / Cold Water)
Armor 200-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors (Hot / Cold Water)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Simpson 200' Armor Extension / Replacement Hose: Perfect for homeowners and professionals to get the job done efficiently
- Hot and Cold Water Compatible
- Easily handles water up to 250°F
- 200 feet long and rated up to 4500 PSI
- Easy Connection
- 3/8" Male quick connect & 3/8" Female quick connect
- Industry-standard quick connect socket and plug connectors
- Quality Construction
- Dual-braided construction of steel over polyester
- Polyurethane outer jacket is non-marring and abrasion-resistant
Specifications
- Application:
- Commercial
- Height:
- 3/8 in
- Length:
- 3/8 in
- Type:
- F41115
- Weight:
- 45 lb
- Width:
- 3/8 in