This product requires certification to purchase.

Armor 50-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

Simpson

Armor 50-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

  • Fast #
  • Part #F41114
  • Item #14161601
  • Manufacturer Part #41114
5 out of 5 Customer Rating
Brand image
Simpson

Armor 50-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors (Hot / Cold Water)

  • Fast #
  • Part #F41114
  • Item #14161601
  • Manufacturer Part #41114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Simpson 50' Armor Extension / Replacement Hose: Perfect for homeowners and professionals to get the job done efficiently
  • Hot and Cold Water Compatible
  • Easily handles water up to 250°F
  • 50 feet long and rated up to 4500 PSI
  • Easy Connection
  • 3/8" Male quick connect & 3/8" Female quick connect
  • Industry-standard quick connect socket and plug connectors
  • Quality Construction
  • Dual-braided construction of steel over polyester
  • Polyurethane outer jacket is non-marring and abrasion-resistant
  • Requires Certification

Specifications

Application:
Commercial
Height:
3/8
Length:
3/8
Type:
F41114
UPC:
879399001727
Weight:
12
Width:
3/8