Cln Mach 2300 Psi Elec Cold Wtr Pres Wshr
Cln Mach 2300 Psi Elec Cold Wtr Pres Wshr
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Clean BIG with the Clean Machine By Simpson
- Just setup and you are ready to clean
- Provides a powerful pressure washing experience
- Clean dirt, mud, mildew from siding, auto, decks, and driveways/walkways
- SIMPSON 120-Volt Electric Motor
- Brushless electric induction motor for clean power
- Delivers fast, efficient cleaning all around the house
- Maintenance-Free OEM Technologies Axial Cam Pump
- Developed to offer strong and trusted cleaning performance
- Detergent tank lets you use a wide variety of pressure washer-safe cleaners
Specifications
- AMP:
- 15
- Cord Length:
- 35 in
- Flow Rate:
- 1.2 gpm
- Height:
- 33
- Length:
- 20
- Power Source:
- Electric
- Pressure - Maximum:
- 2300 psi
- Type:
- F61016
- Volts:
- 120V
- Weight:
- 40
- Width:
- 18