This product requires certification to purchase.

Monster 25-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors

Simpson

Monster 25-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors

  • Fast #
  • Part #F41113
  • Item #11755014
  • Manufacturer Part #41113
3.9 out of 5 Customer Rating
Brand image
Simpson

Monster 25-Foot (3/8") 4500 PSI High Pressure Hose w/ Quick Connectors

  • Fast #
  • Part #F41113
  • Item #11755014
  • Manufacturer Part #41113
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Simpson 25' Monster Extension / Replacement Hose: Perfect for homeowners and professionals to get the job done efficiently
  • Easy Connection
  • 3/8" Male quick connect & 3/8" Female quick connect
  • Industry-standard quick connect socket and plug connectors
  • Quality Construction
  • Dual-braided construction of steel over polyester
  • Adds strength for long-lasting performance
  • Polyurethane outer jacket is flexible, non-marring & 3x more abrasion resistant than rubber
  • Works with Most Pressure Washers: Will also fit electric pressure washers with 3/8" QC fittings. Great for most commercial and residential cold water pressure washers
  • Fits most gas pressure washers with 3/8" QC fittings & 4500 PSI
  • Requires Certification

Specifications

Application:
Commercial
Height:
3/8
Length:
3/8
Type:
F41113
Weight:
6
Width:
3/8