This product requires certification to purchase.

Professional 20" Surface Cleaner (4500 PSI 212 deg F)

Simpson

Professional 20" Surface Cleaner (4500 PSI 212 deg F)

  • Fast #
  • Part #FNA80182
  • Item #11755063
  • Manufacturer Part #80182
4.3 out of 5 Customer Rating
Brand image
Simpson

Professional 20" Surface Cleaner (4500 PSI 212 deg F)

  • Fast #
  • Part #FNA80182
  • Item #11755063
  • Manufacturer Part #80182
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Easy to Use Simpson Flat Surface Cleaner
  • Perfect for cleaning driveways, patios, decks, sidewalks and more
  • Hovers above the surface to clean quickly without 'zebra' stripes
  • Universal 3/8-inch QC connection for easy to hook up to high-pressure washer hoses
  • More Jets, More Clean, Less Time
  • 10x more coverage than a standard nozzle
  • 2 high-pressure, rotating jets provide quick, streak-free cleaning
  • Complete your pressure washing projects in a fraction of the time
  • High-Quality Materials and Construction: Powder-coated steel shroud and stainless-steel nozzles resist corrosion. Shroud also helps to prevent overspray, keeping the user & surrounding areas dryer
  • The brass components & in-line filter provide durability
  • Requires Certification

Specifications

Application:
Residential
Height:
13 in
Length:
37 in
Type:
FNA80182
Weight:
29 lb
Width:
20 in