This product requires certification to purchase.

1-1/2 x 3/8 in. Drop-In Anchor

Simpson Strong-Tie

1-1/2 x 3/8 in. Drop-In Anchor

  • Fast #
  • Part #SDIA37
  • Item #1403724
  • Manufacturer Part #DIA37
3.8 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

1-1/2 x 3/8 in. Drop-In Anchor

  • Fast #
  • Part #SDIA37
  • Item #1403724
  • Manufacturer Part #DIA37
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drop-in anchors are internally threaded, deformation-controlled expansion anchors with a preassembled expander plug, suitable for flush mount applications in solid base materials
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Diameter:
3/8 in
Length:
1-1/2 in
Material:
Carbon Steel
Rod Size (in):
3/8 in
Thread Length:
0.625