This product requires certification to purchase.

12 x 1-9/16 x 1/4 in. Single Stud Shoe

Simpson Strong-Tie

12 x 1-9/16 x 1/4 in. Single Stud Shoe

  • Fast #
  • Part #SHSS2SDS15
  • Item #2175319
  • Manufacturer Part #HSS2-SDS1.5
4.5 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

12 x 1-9/16 x 1/4 in. Single Stud Shoe

  • Fast #
  • Part #SHSS2SDS15
  • Item #2175319
  • Manufacturer Part #HSS2-SDS1.5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Used to reinforce studs notched in construction
  • Installs over pipe up to 2-3/8 in outside diameter
  • Code listed for both building and plumbing codes
  • Made from durable galvanized steel to resist corrosion for lasting use
  • Reinforces studs which have been drilled or notched during construction
  • Designed to resist both tension and compression loads
  • Flared flanges that provide extra strength
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Height
7-1/8 in
Length
3-1/4 in
Width
1-9/16 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Material Type
G90
Work Load Limit
1165 lb
Warranty & Product Information
Product Type
Stud Shoe
UPC
707392408901