This product requires certification to purchase.

12 x 4-9/16 x 1/4 in. Triple Stud Shoe

Simpson Strong-Tie

12 x 4-9/16 x 1/4 in. Triple Stud Shoe

  • Fast #
  • Part #SHSS23SDS3
  • Item #1855891
  • Manufacturer Part #HSS2-3-SDS3
4.4 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

12 x 4-9/16 x 1/4 in. Triple Stud Shoe

  • Fast #
  • Part #SHSS23SDS3
  • Item #1855891
  • Manufacturer Part #HSS2-3-SDS3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Used to reinforce studs notched in construction
  • Ceramic disc valves
  • Metal pop-up
  • Shown with optional lever handles
  • Less handles, see pages
  • Installs over pipe up to 2-3/8 in outside diameter
  • Code listed for both building and plumbing codes
  • Made from durable galvanized steel to resist corrosion for lasting use
  • Reinforces studs which have been drilled or notched during construction
  • Designed to resist both tension and compression loads
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Height:
7-1/8 in
Length:
3-1/4 in
Material:
Steel
Material Type:
G90
Product Type:
Triple Stud Shoe
Width:
4-9/16 in
Work Load Limit:
990 lb