This product requires certification to purchase.

2 - 6 in. Stainless Steel Joist Hanger

Simpson Strong-Tie

2 - 6 in. Stainless Steel Joist Hanger

  • Fast #
  • Part #SLUS26SS
  • Item #5134317
  • Manufacturer Part #LUS26SS
3.1 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

2 - 6 in. Stainless Steel Joist Hanger

  • Fast #
  • Part #SLUS26SS
  • Item #5134317
  • Manufacturer Part #LUS26SS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cannot be modified
  • Works for a wide range of applications
  • Features speed prongs used to temporarily position and secure the connector for easier and faster installation
  • LUS-series hangers are tested, load rated and code compliant
  • Requires Certification

Specifications

Coating:
Galvanized
Fits Pipe Size:
2 in - 6 in
Gauge (metal):
18 ga
Height:
4-3/4 in
Length:
1-9/16 in
Material:
Stainless Steel
Product Type:
Joist Hanger
UPC:
044315504907