This product requires certification to purchase.

3-1/16 x 3 in. 16 ga Stud Shoe

Simpson Strong-Tie

3-1/16 x 3 in. 16 ga Stud Shoe

  • Fast #
  • Part #SSS3
  • Item #1604261
  • Manufacturer Part #SS3
5 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

3-1/16 x 3 in. 16 ga Stud Shoe

  • Fast #
  • Part #SSS3
  • Item #1604261
  • Manufacturer Part #SS3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Length:
3 in
Material:
Steel
Product Type:
Stud Shoe
Width:
3-1/16 in