This product requires certification to purchase.

6 x 3/16 in. Stainless Steel Carbide Bit

Simpson Strong-Tie

6 x 3/16 in. Stainless Steel Carbide Bit

  • Fast #
  • Part #SMDB18600
  • Item #1403689
  • Manufacturer Part #MDB18600
4.8 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

6 x 3/16 in. Stainless Steel Carbide Bit

  • Fast #
  • Part #SMDB18600
  • Item #1403689
  • Manufacturer Part #MDB18600
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Length:
6 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Shank Size:
3/16 in