8 x 5 in. 16 ga Steel Stud Nail Plate
8 x 5 in. 16 ga Steel Stud Nail Plate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Helps prevent nails from piercing pipes and electrical lines
- UL listed
- OSHA approved. Series 4310
- Yellow jacketing with black stripes increases visibility to prevent tripping
- 50 ft and 100 ft available
- 15A maximum at 125V
- U-ground
- NEMA 5-15.Series 4312
- Jacketing increases visibility to prevent tripping
- 25 ft, 50 ft and 100 ft available
Documents
Specifications
- Coating:
- ZMAX
- Gauge (metal):
- 16 ga
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Shield Plate
- Width:
- 5 in