Steel Double Stud Shoe Kit
Steel Double Stud Shoe Kit
Package Quantity Info:
Each: 1Product Details
Product Details
- Used to reinforce studs notched in construction
- Ceramic disc valves
- Metal pop-up
- Shown with optional lever handles
- Less handles, see pages
- Installs over pipe up to 2-3/8 in outside diameter
- Code listed for both building and plumbing codes
- Made from durable galvanized steel to resist corrosion for lasting use
- Reinforces studs which have been drilled or notched during construction
- Designed to resist both tension and compression loads
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Height:
- 7-1/8 in
- Length:
- 3-1/4 in
- Material:
- Steel
- Material Type:
- G90
- Product Type:
- Double Stud Shoe
- Width:
- 3 in