1/2 x 3-3/4 in. Zinc Plated Carbon Steel Wedge Anchor
Strong-Bolt® 2 1/2 x 3-3/4 in. Zinc Plated Carbon Steel Wedge Anchor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Chamfered top designed to prevent mushrooming during installation
- Qualified for static and seismic loading conditions (seismic design categories A through F)
- Suitable for horizontal, vertical and overhead applications
- Qualified for minimum concrete thickness of 3 1/4 in, and lightweight concrete-over-steel deck thickness of 2 1/2 in and 3 1/4 in
- Standard (ANSI) fractional sizes: Fits standard fixtures and installs with common drill bit and tool sizes
- Tested per ACI355.2 and AC193
Specifications
- ASTM:
- ASTM A-563, ASTM A-568, ASTM F-844
- Application:
- Horizontal, Overhead Anchoring, Vertical
- Coating:
- Zinc Plated
- Collection:
- Strong-Bolt® 2
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Length:
- 3-3/4 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 2.0625
- UL Listed:
- No