This product requires certification to purchase.

4-1/2 x 5/8 in. Wedge Anchor Zinc Plated Carbon Steel

Simpson Strong-Tie

Strong-Bolt® 4-1/2 x 5/8 in. Wedge Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #SSTB262412EA
  • Item #7659068
  • Manufacturer Part #STB2-62412
5 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

Strong-Bolt® 4-1/2 x 5/8 in. Wedge Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #SSTB262412EA
  • Item #7659068
  • Manufacturer Part #STB2-62412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Chamfered top designed to prevent mushrooming during installation
  • Qualified for static and seismic loading conditions (seismic design categories A through F)
  • Suitable for horizontal, vertical and overhead applications
  • Qualified for minimum concrete thickness of 3-1/4 in, and lightweight concrete-over-steel deck thickness of 2 1/2 in and 3 1/4 in
  • Standard (ANSI) fractional sizes: fits standard fixtures and installs with common drill bit and tool sizes
  • Tested per ACI355.2 and AC193
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-563 Grade A, ASTM A-568, ASTM F-844
Application:
Horizontal, Overhead Support, Vertical
Coating:
Zinc Plated
Collection:
Strong-Bolt®
Diameter:
5/8 in
FM Approved:
Yes
Length:
4-1/2 in
Material:
Carbon Steel
Product Type:
Wedge Anchor
Rod Size (in):
5/8 in
Thread Length:
2.4375
UL Listed:
UL File E 3605