This product requires certification to purchase.

1/2 x 3-3/4 in. 304 Stainless Steel Wedge Anchor

Simpson Strong-Tie

Wedge-All® 1/2 x 3-3/4 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #SWA503344SS
  • Item #5153182
  • Manufacturer Part #WA503344SS
4.2 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

Wedge-All® 1/2 x 3-3/4 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #SWA503344SS
  • Item #5153182
  • Manufacturer Part #WA503344SS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • One-piece, wrap-around clip ensures uniform holding capacity
  • Threaded end is chamfered for ease of starting nut
  • Available in a wide range of diameters and lengths
  • Requires Certification

Specifications

Collection:
Wedge-All®
Diameter:
1/2
FM Approved:
Yes
Length:
3-3/4
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Thread Length:
2.3125
UL Listed:
No