This product requires certification to purchase.

5/8 x 7 in. 304 Stainless Steel Wedge Anchor

Simpson Strong-Tie

Wedge-All® 5/8 x 7 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #SWA627004SS
  • Item #2442963
  • Manufacturer Part #WA627004SS
3.7 out of 5 Customer Rating
Brand image
Simpson Strong-Tie

Wedge-All® 5/8 x 7 in. 304 Stainless Steel Wedge Anchor

  • Fast #
  • Part #SWA627004SS
  • Item #2442963
  • Manufacturer Part #WA627004SS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece, wrap-around clip ensures uniform holding capacity
  • Threaded end is chamfered for ease of starting nut
  • Available in a wide range of diameters and lengths
  • Requires Certification

Specifications

Collection:
Wedge-All®
Diameter:
5/8 in
FM Approved:
Yes
Length:
7 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Thread Length:
5.375