This product requires certification to purchase.

Single Edge Carbon Steel Utility Razor Blade (10 Pack)

Single Edge Carbon Steel Utility Razor Blade (10 Pack)

  • Fast #
  • Part #W34129
  • Item #9860219
  • Manufacturer Part #34129
5 out of 5 Customer Rating
Brand image

Single Edge Carbon Steel Utility Razor Blade (10 Pack)

  • Fast #
  • Part #W34129
  • Item #9860219
  • Manufacturer Part #34129
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 10 Single-Edge .009 in Blades
  • Dispenser Holds 10 Single-Edge Razor Blades
  • Dispenses New Blades
  • Used Blades Can Be Stored Back In Dispenser
  • Requires Certification

Specifications

Blade Length (in):
1-1/2
Blade Material:
Carbon Steel
Blade Thickness (in):
0.009
Package Quantity:
Pack of 10
Tool Type:
Utility Knife
Type:
W34129
UPC:
048661341292