This product requires certification to purchase.

Single Function Showerhead in Matte Black

Moen

Single Function Showerhead in Matte Black

  • Fast #
  • Part #M6345EPBL
  • Item #8795055
  • Manufacturer Part #6345EPBL
3.6 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Matte Black

  • Fast #
  • Part #M6345EPBL
  • Item #8795055
  • Manufacturer Part #6345EPBL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
8 in
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full, Rain
UPC:
026508306017
WaterSense Labeled:
Yes
Width:
8 in