Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Center set bathroom sink faucet with 4 in. faucet centers
- Faucet body constructed from brass and features a ceramic disc valve
- Flow Rate: 0.5 GPM
- Spout Height: 2-1/4 in.
- Spout Reach: 4-5/8 in.
- Maximum Deck Thickness: 1-3/8 in.
- Water Supply Connection: 1/2 in. NPSM
- Drain assembly not included
- ADA Compliant; cUPC Approved
- Ceramic cartridge with temperature limiting device
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2016, ANSI 61-2016
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2022, NSF 61-2016, NSF 61-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov