This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome Plated

This product has been replaced by

LFA SGL BASIN FCT CP
PROFLO® LFA SGL BASIN FCT CP
Manufacturer Part #PFX500

Single Handle Monoblock Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #PFX400
  • Item #9882726
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

LFA SGL BASIN FCT CP
PROFLO® LFA SGL BASIN FCT CP
Manufacturer Part #PFX500

Single Handle Monoblock Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #PFX400
  • Item #9882726
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-aerated flow
  • Faucet body constructed of brass
  • Requires 1 hole for installation
  • Designed to accommodate mounting decks up to 1-1/8 in thick
  • 1/2" NPS inlet connection
  • Operated with a washerless valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2022, ANSI 61-2016, ANSI 61-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372-2022, NSF 61-2016, NSF 61-2016
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
3-3/8 in
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No