Single Handle Valve Trim in Matte Black
Single Handle Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 2Product Details
Product Details
- Delta tub/shower trim kit replaces 1300/1400 Delta Monitor Series, MultiChoice 13/14 Series and Delta 600 Series with and without a push-button diverter
- Compatible with cartridge style shower faucets - fits Delta Monitor 1300/1400 Series cartridge OEM# RP 198804 (Danco Model # 10347) and MultiChoice 13/14 Series cartridge OEM# RP46074 (Danco Model # 10664)
- Compatible with ball style shower faucets - fits Delta Monitor 600 Series Delta 70 ball OEM# RP770 (Danco Model # 88119) and Delta 212 ball OEM# RP212 (Danco Model # 88120) and will fit Delta shower valve with and without push-button diverter
- Important product design update - Danco has listened and we made product design updates to help with fit main faceplate has H/C added to show temperature location and a weep hole added to prevent water build-up behind the faceplate
- Now includes a foam gasket to secure opening and overall geometry and screw style changed to match OEM so the trim kit now sits flush to the wall
- One handle will easily adjust the water temperature with the single-function design for total control of your shower temperature and the durable plastic, acrylic and stainless steel construction provides reliable performance
- Matte black finish - matte gives black a warmer, inviting look to your interior design, it is modern, yet cozy and it is such a versatile finish that can go with any home design style
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Acrylic
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- DAN11084
- UPC:
- 037155110841