*NLA 3/8 X 20 Rough Brass Flexible Lavatory Supply TUBE
*NLA 3/8 X 20 Rough Brass Flexible Lavatory Supply TUBE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 20
- Material:
- Brass
- UPC:
- 739236454584
- Water Supply Connector Type:
- Sink