This product requires certification to purchase.

*NLA Polished Chrome 3/8 X 20 Lavatory Riser

Sioux Chief

*NLA Polished Chrome 3/8 X 20 Lavatory Riser

  • Fast #
  • Part #S283S04120C00
  • Item #544436
  • Manufacturer Part #283-S04120C00
5 out of 5 Customer Rating
Brand image
Sioux Chief

*NLA Polished Chrome 3/8 X 20 Lavatory Riser

  • Fast #
  • Part #S283S04120C00
  • Item #544436
  • Manufacturer Part #283-S04120C00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connections:
OD Tube
Faucet Part Type:
Riser Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
20 in
UPC:
739236454577