This product requires certification to purchase.

1/2 in Tub/Shower Elbow

Sioux Chief

1/2 in Tub/Shower Elbow

  • Fast #
  • Part #SIO6162
  • Item #454553
  • Manufacturer Part #616-2
5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in Tub/Shower Elbow

  • Fast #
  • Part #SIO6162
  • Item #454553
  • Manufacturer Part #616-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Locknut threads can be trimmed after installation
  • For use on shower risers, tub spouts, and non-pressure fitting applications
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Female Sweat
End Connections:
Female Sweat
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
UPC:
739236401366