This product requires certification to purchase.

1/2 in. 90 Degree Swivel Tub Spout Elbow

Sioux Chief

1/2 in. 90 Degree Swivel Tub Spout Elbow

  • Fast #
  • Part #S61387X
  • Item #685106
  • Manufacturer Part #613-87X
5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. 90 Degree Swivel Tub Spout Elbow

  • Fast #
  • Part #S61387X
  • Item #685106
  • Manufacturer Part #613-87X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" fixed MIP connection
  • Radius fits all valve rough-ins
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Copper
UPC:
739236401212