1/2 in. Brass Full Port PEX Expansion x Sweat Ball Valve
1/2 in. Brass Full Port PEX Expansion x Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1960
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Sweat
- End Connections:
- PEX Expansion x Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UPC:
- 739236406446
- Valve Body Material:
- Brass
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve