1/2 in. FIPS x Female Sweat Copper Elbow
1/2 in. FIPS x Female Sweat Copper Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-Duty Forged brass
- 3 ear design for secure installations
- Locknut threads on shower-lock model can be trimmed after installation
- Shower-lock model has internal 1/2 in. FIP thread for shower arm or tub nipple
- For use on shower risers, tub spouts and non-pressure fitting applications
- California Prop 65 Warning - Lead
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Shower Riser, Tub Spout
- End Connection 1:
- FNPT
- End Connection 2:
- Female Sweat
- End Connections:
- FNPT x Female Sweat
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- NSF Certified:
- No
- UPC:
- 739236419101