1/2 in. IPS Dry Seal Pipe Collar Shower Arm
1/2 in. IPS Dry Seal Pipe Collar Shower Arm
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Creates a water-tight seal around pipe or tube
- Thin, tapered design compresses tightly to wall
- Helps keep moisture out of wall cavity which helps eliminate mold growth
Specifications
- ADA Compliant:
- No
- Diameter:
- 3/4 in
- Faucet Part Type:
- Collar
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 739236508188