This product requires certification to purchase.

1/2 in. Stainless Steel Compression Tool

Sioux Chief

1/2 in. Stainless Steel Compression Tool

  • Fast #
  • Part #S30592TX
  • Item #4210618
  • Manufacturer Part #305-92TX
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. Stainless Steel Compression Tool

  • Fast #
  • Part #S30592TX
  • Item #4210618
  • Manufacturer Part #305-92TX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel handle
  • Handles are strong and durable, yet lightweight
  • Combo tool for the most common crimp connections
  • Ratcheting compact
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Fits Pipe Size:
1/2 in
Jaw Capacity (in):
1/2 in
Material:
Stainless Steel
Power Source:
Manual
UL Listed:
No
UPC:
739236501905