This product requires certification to purchase.

1/2 in. Sweat Copper Stub-Out

Sioux Chief

1/2 in. Sweat Copper Stub-Out

  • Fast #
  • Part #S609L263A
  • Item #2175884
  • Manufacturer Part #609-L263A
5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. Sweat Copper Stub-Out

  • Fast #
  • Part #S609L263A
  • Item #2175884
  • Manufacturer Part #609-L263A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Long radius bend for better flow and less noise
  • MIP and FIP connections mean no soldering
  • Easy swivel thread installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Copper
UPC:
739236400918