1/2 x 1/2 in. PEX Stub-Out Elbow
1/2 x 1/2 in. PEX Stub-Out Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accepts sweat, push-fitting, and compression stop valves
- Combines the easy installation of CPVC with the strength and versatility of copper
- Square o strap is crimped onto tube
- A 1-1/4" radius bend for decreased turbulent flow and noise
- Stub out elbows combine elbow and cap in a single quick, easy, stub out fitting
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- F1960
- End Connection 2:
- Stub End
- End Connections:
- F1960 x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Fitting Type:
- Stub Out
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper