1/2 x 1/2 in. Tub Spout Elbow
1/2 x 1/2 in. Tub Spout Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connect tub valve to spout nipple in a single easy step
- Radius fits all valve rough-ins
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UPC:
- 739236401205
- Width:
- 7 in