1/2 x 1/2 in. Tub Stub-Out with Square O Strap
1/2 x 1/2 in. Tub Stub-Out with Square O Strap
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" male sweat connection
- Radius fits all valve rough-ins
- Wall block is crimped to tube
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- UPC:
- 739236464101
- Width:
- 5 in