1/2 x 3-1/2 in. Tub Spout Extension Adapter 5 Pack
1/2 x 3-1/2 in. Tub Spout Extension Adapter 5 Pack
Package Quantity Info:
Bag: 1 Inner Pack: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extends 1/2" copper
- 5/bag
- Made in the USA
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-88 1993
- Application:
- Residential
- Diameter:
- 31/50 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-9/20 in
- Material:
- Copper
- NSF Certified:
- No
- Package Quantity:
- Pack of 5
- UPC:
- 739236501837