This product requires certification to purchase.

1/2 x 48 in. 90 Degree FIP Shower Riser

Sioux Chief

1/2 x 48 in. 90 Degree FIP Shower Riser

  • Fast #
  • Part #S616648
  • Item #1833517
  • Manufacturer Part #616-648
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 x 48 in. 90 Degree FIP Shower Riser

  • Fast #
  • Part #S616648
  • Item #1833517
  • Manufacturer Part #616-648
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 396
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" male sweat X drop ear
  • 48" length
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
End Connection 1:
Male Sweat
End Connections:
Male Sweat
Faucet Part Type:
Riser Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48 in
Material:
Copper
UPC:
739236401410