1/4 in. Compression Brass Nut
1/4 in. Compression Brass Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Pre-assembled with captive sleeve
- Works with all compression fittings
- Quality threads
- Durable
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- UPC:
- 739236433534