This product requires certification to purchase.

1-1/2 - 2 in. Test Plug and Cap

Sioux Chief

1-1/2 - 2 in. Test Plug and Cap

  • Fast #
  • Part #S880012
  • Item #1716776
  • Manufacturer Part #880-012
5 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 - 2 in. Test Plug and Cap

  • Fast #
  • Part #S880012
  • Item #1716776
  • Manufacturer Part #880-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 9000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual fit knockout test caps solvent weld over 1 1/2" and 2" PVC or ABS Sch. 40 pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in - 2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC, ABS
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
739236302816