1-1/2 17 Gauge CP P TRAP L/ CO
1-1/2 17 Gauge CP P TRAP L/ CO
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- NSF Certified:
- No
- P-Trap Design:
- Single Piece
- Type:
- S2400163C04
- UPC:
- 739236452382