1-1/2 Black FLUSH PLUG L/ BRS INS
1-1/2 Black FLUSH PLUG L/ BRS INS
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Without threaded brass insert
- Combine with FIP adapters to make your own cleanouts
- Acid resistant and chemically inert
- Glass-filled polypropylene plugs
- More durable than traditional plugs
- Will not seize up on ABS or PVC
Documents
Specifications
- Cover Color Finish:
- Black
- Drain Base Material:
- Plastic
- Type:
- S879015
- UPC:
- 739236304667