1-1/2 in. Fitting Brush
1-1/2 in. Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 60 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Outside:
- 1-1/2 in
- Handle Type:
- Open-Loop
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush
- UPC:
- 739236507228