1-1/2 in. Plastic Bevel and Slip Joint Washer
1-1/2 in. Plastic Bevel and Slip Joint Washer
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Bevel Washer, Slip Joint Washer
- UPC:
- 739236509475