1-1/2 in. PVC Test Cap in Black
1-1/2 in. PVC Test Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 13500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- S88001P
- UPC:
- 739236327314