1-1/2 in. Stainless Steel Tube Stiffener
1-1/2 in. Stainless Steel Tube Stiffener
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 8000All Sizes
Product Details
Product Details
- A tube stiffener must be inserted into PEX tubing end prior to installation of the Fit Quick™ fitting or valve
Specifications
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 739236407986