This product requires certification to purchase.

1-1/2 x 18 in. 18 ga Nail Plate

Sioux Chief

1-1/2 x 18 in. 18 ga Nail Plate

  • Fast #
  • Part #S53818
  • Item #453345
  • Manufacturer Part #538-18
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 x 18 in. 18 ga Nail Plate

  • Fast #
  • Part #S53818
  • Item #453345
  • Manufacturer Part #538-18
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 16- or 18-gauge material.
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Length
18 in
Width
1-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Nail Plate
UPC
739236202109